Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux, 6in L, Clear

  • Mfr # CS-FX1

  • Zoro # G6724137


product price: $23.99
/ea

Key Features

Size
Pen
For Use With
Mfr. No. PSK25
Material
Flux
Color
Clear
Characteristics
No-Clean Flux Dispensing Pen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-FX1
Zoro #
G6724137
UPC #
-
Country of Origin
United States

Dimensions

Size
Pen
Length
6 in

Details

Item
No Clean Flux Dispensing Pen
For Use With
Mfr. No. PSK25
Material
Flux
Color
Clear
Characteristics
No-Clean Flux Dispensing Pen
Application
Circuit Board Repair, Soldering
Features
Excellent Wetting, No Cleaning Necessary, Works With Lead-Free
Standards
RoHS
Flux Type
No Clean
Container Type
Pen
Flux Classification
ORL0/IPC J-STD
Flux Series
Resin and Halide-free No-clean Flux
For Solder Type
Lead-Free, Leaded
Form
Liquid
Container Capacity
0.32 oz
Clean Up Type
No Clean
Lead Content
Lead-Free

Description

No Clean Flux Dispensing Pen, Container Capacity 0.32 oz, Container Type Pen, Form Liquid, Flux Classification ORL0/IPC J-STD, Flux Series Resin and Halide-free No-clean Flux, Flux Type No Clean, For Solder Type Lead-Free, Leaded, Standards RoHS, Application Circuit Board Repair, Soldering, Clean Up Type No Clean, Features Excellent Wetting, No Cleaning Necessary, Works With Lead-Free, Lead Content Lead-Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.