Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element, 130W

  • Mfr # 9273-130

  • Zoro # G2490461


product price: $64.39
/ea

Key Features

Watts
130 W
Fits With
Mfr. No. 3138-130
For Use With
3138-130
Standards
CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
Power Consumption
130 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9273-130
Zoro #
G2490461
UPC #
-
Country of Origin
United States

Details

Item
Heating Element
Watts
130 W
Fits With
Mfr. No. 3138-130
For Use With
3138-130
Standards
CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
Power Consumption
130 W
Operating Voltage
110/120V AC
Product Type
Soldering Iron
Element Type
Ni-Chrome Compression ound
Compatible Tool Manufacturer Model Number
3138-130
Maximum Operating Temperature
975 Degrees F

Description

Heating Element, Power Consumption 130 W, Operating Voltage 110/120V AC, Maximum Operating Temperature 975 Degrees F, Compatible Tool Manufacturer Model Number 3138-130, For Use With 3138-130, Element Type Ni-Chrome Compression ound, Product Type Soldering Iron, Standards CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.