Zoro Homepage

Micro Tweezer Style Handpiece

  • Mfr # 105133

  • Zoro # G6502054


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Includes
Handpiece
Application
Soldering
Features
Ni-Chrome Electrodes
Operating Voltage
110 to 120V AC
Standards
CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105133
Zoro #
G6502054
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
4 ft
Tip Width
0.008 in
Tip Outside Diameter
1/25 in
Tool Height
2 in

Details

Item
Micro Tweezer Style Handpiece
Includes
Handpiece
Application
Soldering
Features
Ni-Chrome Electrodes
Operating Voltage
110 to 120V AC
Standards
CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant
Tip Type
Conical
Handpiece Connection Type
Tapered Pin
Number of Tips Included
2
Opening Between Tips
3/8 in
Product Type
Resistance Soldering Handpiece
Tip Manufacturer Model Number
105134
Handle Style
Tweezer
Compatible Station
105A3
Includes Heating Element
Yes

Description

Micro Tweezer Style Handpiece, Product Type Resistance Soldering Handpiece, Compatible Station 105A3, Handle Style Tweezer, Tip Type Conical, Tip Width 0.008 in, Opening Between Tips 3/8 in, Handpiece Connection Type Tapered Pin, Application Soldering, Cord Length 4 ft, Features Ni-Chrome Electrodes, Includes Handpiece, Includes Heating Element Yes, Number of Tips Included 2, Operating Voltage 110 to 120V AC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.