Zoro Homepage

Pencil-Style Soldering Iron, 40w, 1/4 In

  • Mfr # 3112-40

  • Zoro # G3327152


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Application
Repairing, Soldering
Features
Modular Construction, Ni-Chrome Compression Wound Heating Elements, Paragon Iron-Clad Lead-Free Soldering Iron Tips
Includes
Stand
Series
3112
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3112-40
Zoro #
G3327152
UPC #
013227032051
Country of Origin
United States

Dimensions

Tip Size
1/4
Length
7 3/4 in
Tip Outside Diameter
0.25 in
Tip Thickness
0.045 in
Tool Length
7 3/4 in
Tool Height
2 in
Tip Width
0.16 in

Details

Item
Soldering Iron
Application
Repairing, Soldering
Features
Modular Construction, Ni-Chrome Compression Wound Heating Elements, Paragon Iron-Clad Lead-Free Soldering Iron Tips
Includes
Stand
Series
3112
Watts
40
Standards
CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS, WEEE
Type
Professional-Grade
Handle
High-Temperature Plastic
Voltage
110-120 V AC
Temp. Rating
950 Degrees F
Tip
Screwdriver Style
Plug Type
Three Prong
Operating Voltage
110 to 120V AC
Includes Heating Element
Yes
Number of Tips Included
1
Tip Manufacturer Model Number
720
Time to Maximum Temperature
5 min
Power Consumption (Maximum)
40 W
Handle Style
Pencil
ESD Safe
No
Tip Type
Screwdriver
Product Type
Soldering Iron
Temperature Adjustment
Fixed
Compatible Station
V3700 (5ZHA6)
Operating Temperature (Maximum)
1,000 Degrees F
Tip Connection Type
Plug
Compatible Tip Series
700
Handpiece Connection Type
Plug

Description

Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 40 W, Tool Length 7 3/4 in, Operating Temperature (Maximum) 1,000 Degrees F, Tip Type Screwdriver, Tip Width 0.16 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3112, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Repairing, Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.