Zoro Homepage

Plier-Style Hand Piece, For 5ZHC0, 5ZHC1

  • Mfr # 10587

  • Zoro # G3258604


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Carbon Block Electrodes
Characteristics
Carbon Block Electrodes Can Be Easily Notched and Shaped, Allowing The User to Customize The Handpiece to Their Specific Application
For Use With
10505, 10577
Standards
CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10587
Zoro #
G3258604
UPC #
672364202910
Country of Origin
United States

Dimensions

Cord Length
10 ft
Tool Height
4.5 in
Tip Width
0.375 in
Tool Length
10 in

Details

Item
Heavy-Duty Plier Style Handpiece
Application
Soldering
Features
Carbon Block Electrodes
Characteristics
Carbon Block Electrodes Can Be Easily Notched and Shaped, Allowing The User to Customize The Handpiece to Their Specific Application
For Use With
10505, 10577
Standards
CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant
Operating Voltage
110 to 120V AC
Tip Manufacturer Model Number
10565
Handpiece Connection Type
Ring Terminal
Number of Tips Included
2
Includes Heating Element
Yes
Opening Between Tips
3 in
Handle Style
Plier
Compatible Station
105C1, 105C2, 105D1
Tip Type
Concave Block
Product Type
Resistance Soldering Handpiece

Description

Heavy-Duty Plier Style Handpiece, Product Type Resistance Soldering Handpiece, Compatible Station 105C1, 105C2, 105D1, Handle Style Plier, Tip Type Concave Block, Tip Width 0.375 in, Opening Between Tips 3 in, Handpiece Connection Type Ring Terminal, Application Soldering, Cord Length 10 ft, Features Carbon Block Electrodes, Includes Heating Element Yes, Number of Tips Included 2, Operating Voltage 110 to 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.