Zoro Homepage

Resistance Soldering Power Unit, 1100w

  • Mfr # 105B2

  • Zoro # G7150455


product price: $928.99
/ea
Free Shipping & Returns

Key Features

For Use With
5ZHC4, 5ZHC5
Application
Soldering
Standards
CE, IEC 60335-1, RoHS Compliant, WEEE Compliant
Characteristics
23 Unique Settings, Extensively Tested for CE and RoHS Compliance, Heavy-Duty Steel Case, Selectively-Variable
Features
Heavy-Duty Steel Case, Tapered Pin Receptacles Allow for Quickterchange of Hand Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105B2
Zoro #
G7150455
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8.75 in
Overall Depth
7.75 in
Overall Height
6.75 in

Details

Item
Resistance Soldering Power Unit
For Use With
5ZHC4, 5ZHC5
Application
Soldering
Standards
CE, IEC 60335-1, RoHS Compliant, WEEE Compliant
Characteristics
23 Unique Settings, Extensively Tested for CE and RoHS Compliance, Heavy-Duty Steel Case, Selectively-Variable
Features
Heavy-Duty Steel Case, Tapered Pin Receptacles Allow for Quickterchange of Hand Pieces
Number of Channels
1
Hot Air Flow Capacity
Tapered Pin
Control Type
Dial Knob
Display Type
Analog
Operating Voltage
120 V
Plug Type
Three Prong
ESD Safe
No
Compatible Handpiece Manufacturer Model Number
105127 Tweezer-Style Handpiece, 10590 Probe-Style Handpiece, 10597 Wirestripping Handpiece
Maximum Operating Temperature
900 Degrees F
Power Consumption
1,100 W

Description

Resistance Soldering Power Unit, ESD Safe No, Number of Channels 1, Station Power Consumption 1,100 W, Operating Temperature (Maximum) 900 Degrees F, Product Type Resistance Soldering Power Unit, Application Soldering, Compatible Handpiece Manufacturer Model Number 105127 Tweezer-Style Handpiece, 10590 Probe-Style Handpiece, 10597 Wirestripping Handpiece, Control Type Dial Knob, Display Type Analog, Features Heavy-Duty Steel Case, Tapered Pin Receptacles Allow for Quickterchange of Hand Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.