Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resistance Soldering Power Unit, 3000w

  • Mfr # 105D1

  • Zoro # G6623215


product price: $2,480.79
/ea
Free Shipping & Returns

Key Features

For Use With
5ZHC0
Application
Soldering
Standards
CE, IEC 60335-1, RoHS Compliant, WEEE Compliant
Characteristics
3 Unique Settings, Extensively Tested for CE and RoHS Compliance, Heavy-Duty Steel Case
Features
3/8 Stud and Wing Nut Allow for Firm Connection of Heavy-Duty Handpieces with Ring Terminal Connectors, Heavy-Duty Steel Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105D1
Zoro #
G6623215
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Height
14 in
Overall Width
13 in

Details

Item
Resistance Soldering Power Unit
For Use With
5ZHC0
Application
Soldering
Standards
CE, IEC 60335-1, RoHS Compliant, WEEE Compliant
Characteristics
3 Unique Settings, Extensively Tested for CE and RoHS Compliance, Heavy-Duty Steel Case
Features
3/8 Stud and Wing Nut Allow for Firm Connection of Heavy-Duty Handpieces with Ring Terminal Connectors, Heavy-Duty Steel Case
Number of Channels
1
Hot Air Flow Capacity
Ring Terminal Connectors
Operating Voltage
120 V AC
Compatible Handpiece Manufacturer Model Number
10587 Plier-Style Handpiece, 10588 Probe-Style Handpiece
Maximum Operating Temperature
900 Degrees F
Power Consumption
3,000 W

Description

Resistance Soldering Power Unit, Number of Channels 1, Station Power Consumption 3,000 W, Operating Temperature (Maximum) 900 Degrees F, Product Type Resistance Soldering Power Unit, Application Soldering, Compatible Handpiece Manufacturer Model Number 10587 Plier-Style Handpiece, 10588 Probe-Style Handpiece, Features 3/8 Stud and Wing Nut Allow for Firm Connection of Heavy-Duty Handpieces with Ring Terminal Connectors, Heavy-Duty Steel Case, Hot Air Flow Capacity Ring Terminal Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.