Zoro Homepage

Resistance Soldering System

  • Mfr # 10599 120

  • Zoro # G6448653


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Cut Down on Energy Consumption, Eliminate Thermal Damage, Save on Maintenance and Consumables, Solder in Tight Spot
Includes
105133 Micro Tweezer Style Handpiece, 105134 0.04 inch Ni-Chrome Electrodes for Resistance Soldering, 10519 Standard Footswitch, 105A3 100 Watt Infinitely-Variable Resistance Soldering Power Unit
Characteristics
Copper Coated, Footswitch, Infinitely Variable Power, Lightweight, Palm Sized
Standards
CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10599 120
Zoro #
G6448653
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.5 in
Handpiece Length
6 in
Tip Width
0.04 in
Overall Depth
8.25 in
Handpiece Cord Length
4 ft
Tip Outside Diameter
0.04 in
Handpiece Height
2 in
Overall Width
8.25 in
Handpiece Width
2 in

Description

Micro Capacity Tweezer-Style Resistance Soldering System, Handpiece Style Tweezer, Opening Between Tips 0.375 in, Station Power Consumption 100 W, Tip Type Conical, Tip Width 0.04 in, Handpiece Manufacturer Part Number 105133, Application Soldering, Features Cut Down on Energy Consumption, Eliminate Thermal Damage, Save on Maintenance and Consumables, Solder in Tight Spot, Handpiece Connection Type Tapered Pins, Handpiece Cord Length 4 ft, Handpiece Height 2 in, Handpiece Length 6 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.