Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resistance Soldering Timer Module

  • Mfr # 105PTM

  • Zoro # G7009134


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Characteristics
Allow You to Fine Tune Your Resistance Soldering Operation Down to 100th of a Second
Standards
CE
Overall Height
6.75 in
Compatible Manufacturer Model Number
American Beauty Resistance Soldering Power Units of 1100 Watts and Lower
Overall Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105PTM
Zoro #
G7009134
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.75 in
Overall Length
8.25 in
Overall Width
8.25 in

Details

Item
Resistance Soldering Timer Module
Characteristics
Allow You to Fine Tune Your Resistance Soldering Operation Down to 100th of a Second
Standards
CE
Compatible Manufacturer Model Number
American Beauty Resistance Soldering Power Units of 1100 Watts and Lower

Description

Resistance Soldering Timer Module, Product Type Resistance Soldering Timer Module, Compatible Manufacturer Model Number American Beauty Resistance Soldering Power Units of 1100 Watts and Lower, Overall Length 8.25 in, Overall Width 8.25 in, Overall Height 6.75 in, Features Multi-Function Timer, Standards CE Certified, RoHS, WEEE

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.