Zoro Homepage

Solder Iron Tip Cleaner and Tinner, 8 oz.

  • Mfr # CS-TT2

  • Zoro # G3858410


product price: $26.39
/ea

Key Features

For Use With
PSK300
Application
Cleaning, Re-Tinning
Size
8 oz
Characteristics
Highest Grade in Solid Form
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-TT2
Zoro #
G3858410
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz
Overall Depth
4 1/4 in
Overall Width
2 3/4 in
Overall Height
1 1/4 in
Overall Length
4 1/2 in

Details

Item
Sal-Ammoniac Bar
For Use With
PSK300
Application
Cleaning, Re-Tinning
Characteristics
Highest Grade in Solid Form
Color
White
Material
Ammonium Chloride
Features
Long-Lasting Sal-Ammoniac
Container Capacity
0.5 lb

Description

Soldering Iron Tip Cleaner And Tinner, For Use With PSK300, Overall Depth 4 1/4 in, Overall Height 1 1/4 in, Overall Width 2 3/4 in, Container Capacity 0.5 lb, Application Cleaning, Re-Tinning, Features Long-Lasting Sal-Ammoniac, Material Ammonium Chloride, Product Type Sal-Ammoniac Bar

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.