Zoro Homepage

Solder Pot Heating Element, For 5ZHF0, PK2

  • Mfr # 9300-2X

  • Zoro # G3422483


product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Type
Cartridge Style Heating Element
Temp.
850 Degrees F
Watts
300 W
Application
Replacement Heating Element
Fits With
5ZHF0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9300-2X
Zoro #
G3422483
UPC #
-
Country of Origin
United States

Details

Item
Solder Pot Heating Element
Type
Cartridge Style Heating Element
Temp.
850 Degrees F
Watts
300 W
Application
Replacement Heating Element
Fits With
5ZHF0
For Use With
5ZHF0
Maximum Operating Temperature
850 Degrees F
Product Type
Solder Pot
Operating Voltage
110/120V AC
Element Type
Cartridge
Power Consumption
300 W
Compatible Tool Manufacturer Model Number
600

Description

Solder Pot Heating Element, Power Consumption 300 W, Operating Voltage 110/120V AC, Maximum Operating Temperature 850 Degrees F, Compatible Tool Manufacturer Model Number 600, For Use With 5ZHF0, Element Type Cartridge, Product Type Solder Pot, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.