Zoro Homepage

Soldering Flux, Liquid, 2 oz., Plstc Bottle

  • Mfr # CS-FX4

  • Zoro # G5235767


product price: $12.79
/ea

Key Features

Application
Plumbing, Soldering
Container Type
Bottle
Type
Liquid
Material
Inorganic Acid
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-FX4
Zoro #
G5235767
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Item
Soldering Flux
Application
Plumbing, Soldering
Container Type
Bottle
Type
Liquid
Material
Inorganic Acid
Standards
RoHS
Working Range (Deg. F)
200 Degrees to 600 Degrees
Specific Gravity
1.278
Form
Liquid
Clean Up Type
Water
Features
Non-Fuming, Self-Cleaning
Maximum Active Temperature
600 Degrees F
Flux Series
Rubyfluid
For Material Type
Brass, Copper, Stained Glass, Steel, Tin
Container Capacity
2 oz
Lead Content
Lead-Free
Flux Type
Water Soluble

Description

Soldering Flux, Container Capacity 2 oz, Container Type Bottle, Form Liquid, Maximum Active Temperature 600 Degrees F, Flux Series Rubyfluid, Flux Type Water Soluble, For Material Type Brass, Copper, Stained Glass, Steel, Tin, Standards RoHS, Application Plumbing, Soldering, Clean Up Type Water, Features Non-Fuming, Self-Cleaning, Lead Content Lead-Free, Specific Gravity 1.278

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.