Zoro Homepage

Soldering Iron Cleaner, 4in L, Silver

  • Mfr # CS-ISB-38

  • Zoro # G6908456


product price: $15.30
/ea

Key Features

For Use With
PSK150
Application
For Cleaning of Internal Heating Element Chamber of The American Beauty Soldering Iron
Size
0.375 in
Characteristics
Facilitate The Quick Removal of The Oxidization
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-ISB-38
Zoro #
G6908456
UPC #
-
Country of Origin
United States

Dimensions

Size
0.375 in
Overall Length
4 in

Details

Item
Soldering Iron Cleaner
For Use With
PSK150
Application
For Cleaning of Internal Heating Element Chamber of The American Beauty Soldering Iron
Characteristics
Facilitate The Quick Removal of The Oxidization
Material
Steel
Color
Metallic Silver

Description

Soldering Iron Cleaner, For Use With PSK150, Application For Cleaning of Internal Heating Element Chamber of The American Beauty Soldering Iron, Material Steel, Product Type Spiral Bore Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.