Zoro Homepage

Soldering Iron Cleaner, 7/8in. dia., Steel

  • Mfr # CS-ISB-78

  • Zoro # G3858429


product price: $15.30
/ea

Key Features

For Use With
PSK300
Application
Used To Clean The Inside Heating Element Chamber Of American Beauty 300W Heavy-Duty Soldering Iron Ensuring Optimal Heat Transfer For Life Of Heating Element
Color
Silver
Size
7/8 in dia
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-ISB-78
Zoro #
G3858429
UPC #
-
Country of Origin
United States

Dimensions

Size
7/8 in dia
Overall Length
4 in

Details

Item
Soldering Iron Cleaner
For Use With
PSK300
Application
Used To Clean The Inside Heating Element Chamber Of American Beauty 300W Heavy-Duty Soldering Iron Ensuring Optimal Heat Transfer For Life Of Heating Element
Color
Silver
Material
Steel
Characteristics
7/8 in Spiral Bore Brush

Description

Soldering Iron Cleaner, For Use With PSK300, Application Used To Clean The Inside Heating Element Chamber Of American Beauty 300W Heavy-Duty Soldering Iron Ensuring Optimal Heat Transfer For Life Of Heating Element, Material Steel, Product Type Spiral Bore Brush

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.