Zoro Homepage

Soldering Iron Heating Element, 100w

  • Mfr # 9273-100

  • Zoro # G2769286


product price: $58.69
/ea

Key Features

Type
Compression Wound Ni-Chrome Heating Element
Temp.
855 Degrees F
Watts
100 W
Application
Replacement Heating Element
Fits With
5ZGV5, 5ZGW2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9273-100
Zoro #
G2769286
UPC #
-
Country of Origin
United States

Details

Item
Soldering Iron Heating Element
Type
Compression Wound Ni-Chrome Heating Element
Temp.
855 Degrees F
Watts
100 W
Application
Replacement Heating Element
Fits With
5ZGV5, 5ZGW2
Standards
CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
For Use With
5ZGV5, 5ZGW2
Element Type
Ni-Chrome Compression ound
Product Type
Soldering Iron
Power Consumption
100 W
Compatible Tool Manufacturer Model Number
3138-100
Maximum Operating Temperature
855 Degrees F
Operating Voltage
110/120V AC

Description

Soldering Iron Heating Element, Power Consumption 100 W, Operating Voltage 110/120V AC, Maximum Operating Temperature 855 Degrees F, Compatible Tool Manufacturer Model Number 3138-100, For Use With 5ZGV5, 5ZGW2, Element Type Ni-Chrome Compression ound, Product Type Soldering Iron, Standards CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.