Zoro Homepage

Soldering Iron Heating Element, 60w

  • Mfr # 9271-60

  • Zoro # G3429282


product price: $53.19
/ea

Key Features

Type
Compression Wound Ni-Chrome Heating Element
Temp.
850 Degrees F
Watts
60 W
Application
Replacement Heating Element
Fits With
5ZGV7, 5ZGW4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9271-60
Zoro #
G3429282
UPC #
-
Country of Origin
United States

Details

Item
Soldering Iron Heating Element
Type
Compression Wound Ni-Chrome Heating Element
Temp.
850 Degrees F
Watts
60 W
Application
Replacement Heating Element
Fits With
5ZGV7, 5ZGW4
Standards
CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
For Use With
5ZGV7, 5ZGW4
Product Type
Soldering Iron
Maximum Operating Temperature
850 Degrees F
Element Type
Ni-Chrome Compression ound
Operating Voltage
110/120V AC
Power Consumption
60 W
Compatible Tool Manufacturer Model Number
3125-60

Description

Soldering Iron Heating Element, Power Consumption 60 W, Operating Voltage 110/120V AC, Maximum Operating Temperature 850 Degrees F, Compatible Tool Manufacturer Model Number 3125-60, For Use With 5ZGV7, 5ZGW4, Element Type Ni-Chrome Compression ound, Product Type Soldering Iron, Standards CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.