Zoro Homepage

Soldering Iron Maintenance Kit, 7/8 In

  • Mfr # CS-78KIT

  • Zoro # G3017831


product price: $29.19
/ea

Key Features

For Use With
Soldering Iron 5ZGV0
Application
Cleaning and Maintenance of Heavy-Duty Soldering Irons
Includes
Bore Brush for 7/8 in Irons Only
Characteristics
Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-78KIT
Zoro #
G3017831
UPC #
-
Country of Origin
China

Details

Item
Soldering Iron Maintenance Kit
For Use With
Soldering Iron 5ZGV0
Application
Cleaning and Maintenance of Heavy-Duty Soldering Irons
Includes
Bore Brush for 7/8 in Irons Only
Characteristics
Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron Tip

Description

Soldering Iron Maintenance Kit, For Use With Soldering Iron 5ZGV0, Application Cleaning and Maintenance of Heavy-Duty Soldering Irons, Features Bore Brushes are Constructed On High-Speed Steel Quick Disconnect Bits Allowing For Use In Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes The Oxidation From The Shank Of Soldering Iron Tip, Includes Bore Brush For 7/8 In Irons Only, Product Type Soldering Iron Maintenance Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.