Zoro Homepage

Soldering Iron Tip Cleaner, 4in L, Yellow

  • Mfr # 481

  • Zoro # G6509255


product price: $19.89
/ea

Key Features

For Use With
American Beauty 481S
Application
Tip Cleaning
Includes
Cellulose Sponge and Tray
Characteristics
Cleans The Soldering Tip and Collects The Solder Remnants for Easy Disposal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481
Zoro #
G6509255
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in L
Overall Height
4 in
Overall Width
4 in
Overall Length
4 in

Details

Item
Well-Style Tip Cleaning Sponge
For Use With
American Beauty 481S
Application
Tip Cleaning
Includes
Cellulose Sponge and Tray
Characteristics
Cleans The Soldering Tip and Collects The Solder Remnants for Easy Disposal
Color
Yellow
Material
Cellulose
Features
Compressed Sponges Ship Compact Yet Expand Over 10x's Their Original Size, Design Naturally Separates Contaminants From Cleaning Zone, Sponges are Free From Containments and Resistant to Fraying
Container Capacity
4 g

Description

Soldering Iron Tip Cleaner, For Use With American Beauty 481S, Overall Height 4 in, Overall Width 4 in, Container Capacity 4 g, Application Tip Cleaning, Features Compressed Sponges Ship Compact Yet Expand Over 10x's Their Original Size, Design Naturally Separates Contaminants From Cleaning Zone, Sponges are Free From Containments and Resistant to Fraying, Includes Cellulose Sponge and Tray, Material Cellulose, Product Type Well-Style Tip Cleaning Sponge

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.