Zoro Homepage

Soldering Iron Tip Tinner, 1.5in L, Silver

  • Mfr # CS-TT1

  • Zoro # G6663255


product price: $21.99
/ea

Key Features

For Use With
PSK25, PSK150, PSK50
Application
Cleaning, Re-Tinning
Size
1 oz
Material
Solder Powder
Color
Metallic Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-TT1
Zoro #
G6663255
UPC #
-
Country of Origin
United States

Dimensions

Size
1 oz
Overall Height
3/4 in
Overall Width
1 1/2 in
Overall Length
1 1/2 in

Details

Item
Tip Tinner Compound
For Use With
PSK25, PSK150, PSK50
Application
Cleaning, Re-Tinning
Material
Solder Powder
Color
Metallic Silver
Characteristics
For Cleaning and Re-Tinning Soldering Iron Tips
Features
Lead-Free
Container Capacity
1 oz

Description

Soldering Iron Tip Tinner, For Use With PSK25, PSK150, PSK50, Overall Height 3/4 in, Overall Width 1 1/2 in, Container Capacity 1 oz, Application Cleaning, Re-Tinning, Features Lead-Free, Material Solder Powder, Product Type Tip Tinner Compound

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.