Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Kit, 50W, Iron Plated Copper Tip

  • Mfr # PSK50

  • Zoro # G7529557


product price: $213.74
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Provide Enough Heat to Tackle Most Soldering Jobs
Includes
Cases and Stand, Desoldering Braid, Flux, Solder
Series
3112
Length (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSK50
Zoro #
G7529557
UPC #
636134504789
Country of Origin
United States

Dimensions

Length (In.)
7 3/4 in
Tip Thickness
0.045 in
Tool Length
7 3/4 in
Tip Width
0.16 in
Tip Outside Diameter
0.25 in
Tool Height
3 in

Details

Item
Soldering Kit
Application
Soldering
Features
Provide Enough Heat to Tackle Most Soldering Jobs
Includes
Cases and Stand, Desoldering Braid, Flux, Solder
Series
3112
Standards
CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS, WEEE
Temp. (F)
1,050 Degrees F
Power Source
Electric
Tip
Iron Plated Copper
Watts
50
Handpiece Connection Type
Plug
Tip Connection Type
Plug
Temperature Adjustment
Fixed
Power Consumption (Maximum)
50 W
Operating Voltage
110 to 120V AC
Operating Temperature (Maximum)
1,050 Degrees F
Number of Tips Included
1
Plug Type
Three Prong
Handle Style
Pencil
Tip Manufacturer Model Number
720
Time to Maximum Temperature
5 min
ESD Safe
No
Includes Heating Element
Yes
Compatible Station
V3700 (5ZHA6)
Tip Type
Screwdriver
Product Type
Soldering Iron Kit
Compatible Tip Series
700

Description

Soldering Kit, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 50 W, Tool Length 7 3/4 in, Operating Temperature (Maximum) 1,050 Degrees F, Tip Type Screwdriver, Tip Width 0.16 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3112, Product Type Soldering Iron Kit, Includes Cases and Stand, Desoldering Braid, Flux, Solder, Includes Heating Element Yes, Number of Tips Included 1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.