Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Stand, 1in L, Metallic Silver

  • Mfr # 571

  • Zoro # G3021159


product price: $9.69
/ea

Key Features

For Use With
American Beauty Pencil-Style & Mid-Size Soldering Irons
Characteristics
Light-Weight Formed Steel Wire Creates Stable Platform for Smaller Pencil Style Soldering Irons
Size
Small
Color
Metallic Silver
Material
Steel Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571
Zoro #
G3021159
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Overall Length
1 in

Details

Item
Soldering Stand
For Use With
American Beauty Pencil-Style & Mid-Size Soldering Irons
Characteristics
Light-Weight Formed Steel Wire Creates Stable Platform for Smaller Pencil Style Soldering Irons
Color
Metallic Silver
Material
Steel Wire
Includes
Safety Rest
Features
Light-Weight Formed Steel Wire Creates Stable Platform for Smaller Pencil Style Soldering Irons
ESD Safe
No
Compatible Handpiece Manufacturer Model Number
3108-20, 3108-25, 3108-30, 3110-25, 3110-30, 3110-35, 3112-40, 3112-50, 3112-60, 3114-60, 3114-75, 3125-60, 3125-75
Compatible Station
American Beauty Pencil Irons

Description

Soldering Stand, ESD Safe No, For Use With American Beauty Pencil-Style & Mid-Size Soldering Irons, Includes Safety Rest, Compatible Handpiece Manufacturer Model Number 3108-20, 3108-25, 3108-30, 3110-25, 3110-30, 3110-35, 3112-40, 3112-50, 3112-60, 3114-60, 3114-75, 3125-60, 3125-75, Compatible Station Manufacturer Model Number American Beauty Pencil Irons, Color Metallic Silver, Features Light-Weight Formed Steel Wire Creates Stable Platform for Smaller Pencil Style Soldering Irons

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.