Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tool Carrying Case, 2 ft. L

  • Mfr # CS-CCLG

  • Zoro # G8644142


product price: $78.49
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PSK150
Size
L
Material
Plastic
Characteristics
Durable Plastic Case
Color
Burgundy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CCLG
Zoro #
G8644142
UPC #
-
Country of Origin
China

Dimensions

Size
L
Overall Length
2 ft

Details

Item
Soldering Tool Carrying Case
For Use With
Mfr. No. PSK150
Material
Plastic
Characteristics
Durable Plastic Case
Color
Burgundy
Standards
RoHS
Compatible Manufacturer Model Number
PSK150

Description

Soldering Tool Carrying Case, Product Type Carrying Case, Material Plastic, Compatible Manufacturer Model Number PSK150, Overall Length 2 ft, Standards RoHS

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.