Soldering Tool Carrying Case, 9in L, Black
Mfr # CS-CCSM
Zoro # G6399845
product price: $33.99
/eaKey Features
For Use With
Mfr. No. PSK25, PSK50
Size
S
Color
Black
Material
Plastic
Characteristics
Durable Plastic Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-CCSM
Zoro #
G6399845
UPC #
-
Country of Origin
China
Dimensions
Size
S
Overall Length
9 in
Details
Item
Soldering Tool Carrying Case
For Use With
Mfr. No. PSK25, PSK50
Color
Black
Material
Plastic
Characteristics
Durable Plastic Case
Standards
RoHS
Compatible Manufacturer Model Number
PSK25, PSK50
Description
Soldering Tool Carrying Case, Product Type Carrying Case, Material Plastic, Compatible Manufacturer Model Number PSK25, PSK50, Overall Length 9 in, Color Black, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.