Zoro Homepage

Voltage Controller

  • Mfr # V3600 120

  • Zoro # G7077594


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Characteristics
Built to Produce a Tremendous Amount of Heat, Voltage Controller is Intended to Use with Pencil Style Irons to Provide Tighter Control of Temperature Variation
Standards
CE, IEC 60335-1, IEC 60335-2-45, RoHS Compliant, WEEE Compliant
Number of Channels
1
Compatible Handpiece Manufacturer Model Number
3108-20, 3108-25, 3108-30, 3110-25, 3110-30, 3110-335, 3112-40, 3112-50, 3112-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3600 120
Zoro #
G7077594
UPC #
-
Country of Origin
United States

Details

Item
Voltage Control Unit
Application
Soldering
Characteristics
Built to Produce a Tremendous Amount of Heat, Voltage Controller is Intended to Use with Pencil Style Irons to Provide Tighter Control of Temperature Variation
Standards
CE, IEC 60335-1, IEC 60335-2-45, RoHS Compliant, WEEE Compliant
Number of Channels
1
Compatible Handpiece Manufacturer Model Number
3108-20, 3108-25, 3108-30, 3110-25, 3110-30, 3110-335, 3112-40, 3112-50, 3112-60
Control Type
Dial Knob
Display Type
Analog

Description

Voltage Control Unit, Number of Channels 1, Product Type Soldering Station Power Unit, Application Soldering, Compatible Handpiece Manufacturer Model Number 3108-20, 3108-25, 3108-30, 3110-25, 3110-30, 3110-335, 3112-40, 3112-50, 3112-60, Control Type Dial Knob, Display Type Analog, Standards CE, IEC 60335-1, IEC 60335-2-45, RoHS Compliant, WEEE Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.