Zoro Homepage

ABS COMBINATION UNIT

  • Mfr # PH-ABT-HC-RFC1040

  • Zoro # G610769271


product price: $4,198.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Magnetic Door Gasket
Overall Height
5 3/8 ft
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-RFC1040
Zoro #
G610769271
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
5 3/8 ft
Overall Depth
24 in
Refrigerator Interior Depth
16 in
Probe Port Size
3/8 in
Freezer Interior Depth
15 7/8 in
Freezer Interior Width
17 5/8 in
Refrigerator Interior Height
26 3/4 in
Refrigerator Interior Width
19 7/8 in
Freezer Interior Height
24 7/8 in

Details

Item
Laboratory Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Dual Temp Combination Units, Forced Draft Air Circulation System, Interior Fan Driven
Total Capacity
10 cu ft
Number of Doors
2
Freezer Capacity
4 cu ft
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
6
Freezer Temperature Range (F)
-35 Degrees to -45 Degrees F
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application
Pharmacy
Freezer Capacity (Cu.-Ft.)
4 cu ft
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Material
Solid
Defrost
Cycle (Refrigerator)/Manual (Freezer)
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Amps
1.3 A (Refrigerator); 2.2 A (Freezer)
Agency Compliance
UL/c-UL
Freezer Temperature Range (C)
-37 Degrees to 43 Degrees C
Hz
60 Hz
Door Insulation Material
HDU
Current
1.3 A, 2.2 A
Plug Type
5-15P
Product Type
Lab Refrigerator/Freezer
Freezer Temperature - Minimum
-43 Degrees C
Compressor Speed
3,500 RPM
Standards
cULus
Includes Probe Port
Yes
Refrigerator/Freezer Type
Refrigerator with Freezer
Shelf Adjustability
Adjustable
Weight
188 lb
Refrigerator Temperature - Maximum
8 Degrees C
Defrost Method
Manual
Alarm Type
Temperature
Includes Alarm
Yes
Condenser Type
Hermetic
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-290, R-600a
Freezer Temperature - Maximum
-37 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Interior Lighting Type
LED
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Laboratory Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 4 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -37 Degrees to 43 Degrees C, Overall Depth 24 in, Overall Height 5 3/8 ft, Overall Width 23 3/4 in, Defrost Cycle (Refrigerator)/Manual (Freezer)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.