Zoro Homepage

ABS FREESTANDING FREEZER

  • Mfr # ABT-HC-UCFS-0520

  • Zoro # G810769262


product price: $1,808.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Includes
Magnetic Door Gasket
Overall Height
32 1/4 in
Overall Depth
24 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCFS-0520
Zoro #
G810769262
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
32 1/4 in
Overall Depth
24 1/4 in
Probe Port Size
3/8 in
Freezer Interior Height
26 in
Freezer Interior Depth
16 in
Freezer Interior Width
19 in

Details

Item
Laboratory Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
4 cu ft
Number of Doors
1
Freezer Capacity
4 cu ft
Control Type
Microprocessor
Number of Shelves
2
Agency Compliance
UL/c-UL
Defrost
Manual
Hz
60 Hz
Application
High Performance
Freezer Temperature Range (F)
5 Degrees to -13 Degrees F
Laboratory Refrigerator/Freezer Item
Freezer
Freezer Capacity (Cu.-Ft.)
4 cu ft
Amps
1.4 A
Door Material
Solid
Door Hinge
Right
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Plug Type
5-15P
Standards
cULus
Refrigerant Type
R-600a
Compressor Speed
3,500 RPM
Condenser Type
Hermetic
Product Type
Lab Freezer
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Freezer
Interior Lighting Type
LED
Weight
91 lb
Current
1.4 A
Freezer Temperature - Maximum
-15 Degrees C
Includes Probe Port
Yes
Door Insulation Material
HDU
Frequency
60 Hz
Alarm Type
Temperature
Freezer Temperature - Minimum
-25 Degrees C
Temperature Display
Yes
Shelf Adjustability
Fixed
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Defrost Method
Manual

Description

Laboratory Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 24 1/4 in, Overall Height 32 1/4 in, Overall Width 23 5/8 in, Defrost Manual, Refrigerator Temperature Range (F) Not Applicable, Freezer Temperature Range (F) 5 Degrees to -13 Degrees F, Amps 1.4 A, Hz 60 Hz, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.