Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS GENERAL PURPOSE COMBINATION UNIT

  • Mfr # ABT-HC-RFC1020G

  • Zoro # G410769242


product price: $3,359.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Magnetic Door Gasket
Overall Height
5 3/8 ft
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-RFC1020G
Zoro #
G410769242
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
5 3/8 ft
Overall Depth
24 in
Refrigerator Interior Depth
16 in
Refrigerator Interior Height
26 3/4 in
Freezer Interior Height
26 in
Probe Port Size
3/8 in
Refrigerator Interior Width
19 7/8 in
Freezer Interior Width
19 in
Freezer Interior Depth
16 in

Details

Item
Laboratory Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Dual Temp Combination Units, Forced Draft Air Circulation System, Interior Fan Driven
Total Capacity
10 cu ft
Number of Doors
1
Freezer Capacity
4 cu ft
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
5
Defrost
Cycle (Refrigerator)/Manual (Freezer)
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Freezer Temperature Range (F)
5 Degrees to -13 Degrees F
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application
General Purpose
Agency Compliance
UL/c-UL
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Door Material
Glass (Refrigerator), Solid (Freezer)
Freezer Capacity (Cu.-Ft.)
4 cu ft
Hz
60 Hz
Refrigerator Temperature Range (F)
35.6 Degrees to 46.4 Degrees
Amps
1.3 A (Refrigerator); 1.4 A (Freezer)
Refrigerator Temperature - Maximum
8 Degrees C
Door Exterior Material
Glass
Includes Alarm
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Includes Probe Port
Yes
Interior Lighting Type
LED
Standards
cULus
Door Insulation Material
HDU
Condenser Type
Hermetic
Product Type
Lab Refrigerator/Freezer
Plug Type
5-15P
Compressor Speed
3,500 RPM
Refrigerator/Freezer Type
Refrigerator with Freezer
Defrost Method
Manual
Current
1.3 A, 1.4 A
Alarm Type
Temperature
Weight
186 lb
Freezer Temperature - Maximum
-15 Degrees C
Shelf Adjustability
Adjustable, Fixed
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Frequency
60 Hz
Freezer Temperature - Minimum
-25 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock

Description

Laboratory Refrigerator and Freezer, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 4 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 24 in, Overall Height 5 3/8 ft, Overall Width 23 3/4 in, Defrost Cycle (Refrigerator)/Manual (Freezer), Refrigerator Temperature Range (F) 35.6 Degrees to 46.4 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.