Zoro Homepage

ABS GENERAL PURPOSE COMBINATION UNIT

  • Mfr # ABT-HC-RFC1030G

  • Zoro # G410769211


product price: $3,575.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Magnetic Door Gasket
Overall Height
5 3/8 ft
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-RFC1030G
Zoro #
G410769211
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
5 3/8 ft
Overall Depth
24 in
Probe Port Size
3/8 in
Refrigerator Interior Height
26 3/4 in
Freezer Interior Width
17 5/8 in
Refrigerator Interior Width
19 7/8 in
Refrigerator Interior Depth
16 in
Freezer Interior Height
24 7/8 in
Freezer Interior Depth
15 7/8 in

Description

Laboratory Refrigerator and Freezer, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 4 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -27 Degrees to -33 Degrees C, Overall Depth 24 in, Overall Height 5 3/8 ft, Overall Width 23 3/4 in, Defrost Cycle (Refrigerator)/Manual (Freezer), Refrigerator Temperature Range (F) 35.6 Degrees to 46.4 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.