Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS GENERAL PURPOSE COMBINATION UNIT

  • Mfr # ABT-HC-RFC7SA

  • Zoro # G110769238


product price: $2,898.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Magnetic Door Gasket
Overall Height
4 3/8 ft
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-RFC7SA
Zoro #
G110769238
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
4 3/8 ft
Overall Depth
24 in
Refrigerator Interior Height
26 3/4 in
Freezer Interior Width
18 in
Freezer Interior Height
13 7/8 in
Freezer Interior Depth
9 1/8 in
Refrigerator Interior Depth
16 in
Refrigerator Interior Width
19 7/8 in
Probe Port Size
3/8 in

Details

Item
Laboratory Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Dual Temp Combination Units, Forced Draft Air Circulation System, Interior Fan Driven
Total Capacity
7 cu ft
Number of Doors
2
Freezer Capacity
1.3 cu ft
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
5
Door Material
Solid
Freezer Temperature Range (F)
5 Degrees to -13 Degrees F
Hz
60 Hz
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Amps
1 A (Freezer); 1.3 A (Refrigerator)
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Agency Compliance
UL/c-UL
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Application
General Purpose
Freezer Capacity (Cu.-Ft.)
1.3 cu ft
Door Hinge
Right
Defrost
Automatic (Freezer)/Cycle (Refrigerator)
Condenser Type
Hermetic
Includes Alarm
Yes
Freezer Temperature - Minimum
-25 Degrees C
Shelf Adjustability
Adjustable
Product Type
Lab Refrigerator/Freezer
Defrost Method
Automatic
Plug Type
5-15P
Refrigerator Temperature - Minimum
1 Degrees C
Weight
135 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Indicator Type
Audio and Visual
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Standards
cULus
Alarm Type
Temperature
Door Lock Type
Keyed Lock
Current
1 A, 1.3 A
Freezer Temperature - Maximum
-15 Degrees C
Refrigerant Type
R-600a
Compressor Speed
3,500 RPM
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator with Freezer
Temperature Display
Yes

Description

Laboratory Refrigerator and Freezer, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 1.3 cu ft, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 24 in, Overall Height 4 3/8 ft, Overall Width 23 3/4 in, Defrost Automatic (Freezer)/Cycle (Refrigerator), Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.