Zoro Homepage

ABS PHARMACY CONTROLLED AUTO DEFROST

  • Mfr # PH-ABT-HC-RFC12A-CAD

  • Zoro # G810769255


product price: $5,798.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
26 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-RFC12A-CAD
Zoro #
G810769255
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
6 3/4 ft
Overall Depth
26 1/2 in
Freezer Interior Height
12 3/8 in
Refrigerator Interior Height
4 1/2 ft
Refrigerator Interior Width
19 7/8 in
Refrigerator Interior Depth
18 3/8 in
Freezer Interior Depth
7 1/2 in
Probe Port Size
3/8 in
Freezer Interior Width
17 3/4 in

Description

Laboratory Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Freezer Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 26 1/2 in, Overall Height 6 3/4 ft, Overall Width 23 3/4 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.