Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS STAINLESS STEEL REFRIGERATOR

  • Mfr # ABT-HC-SSP-23G

  • Zoro # G810769224


product price: $3,660.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSP-23G
Zoro #
G810769224
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
7 ft
Overall Depth
35 3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
22 in
Refrigerator Interior Depth
24 5/8 in
Probe Port Size
3/4 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Application
High Performance
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Agency Compliance
ETL
Door Material
Glass
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Amps
3 A
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Hz
60 Hz
Door Hinge
Right
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Condenser Type
Hermetic
Refrigerator Temperature - Minimum
1 Degrees C
Weight
325 lb
Plug Type
5-15P
Standards
cETLus
Interior Material
Aluminum/Stainless Steel
Caster Configuration
(4) Swivel
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Current
3 A
Door Exterior Material
Glass
Frequency
60 Hz
Defrost Method
Cycle
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Includes Probe Port
Yes
Shelf Adjustability
Adjustable
Alarm Indicator Type
Audio and Visual
Alarm Type
Temperature
Interior Lighting Type
LED
Product Type
Lab Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Laboratory Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A, Hz 60 Hz, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.