Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS STAINLESS STEEL REFRIGERATOR

  • Mfr # ABT-HC-SSP-49G

  • Zoro # G710769201


product price: $6,089.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
4 1/2 ft
Includes
(4) 5 3/4 in Swivel Casters
Overall Height
7 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSP-49G
Zoro #
G710769201
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
7 ft
Overall Depth
35 3/4 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/4 in
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Width
4 1/4 ft

Details

Item
Laboratory Refrigerator
Includes
(4) 5 3/4 in Swivel Casters
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Door Material
Glass
Defrost
Cycle
Amps
4.5 A
Hz
60 Hz
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Application
High Performance
Agency Compliance
ETL
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Temperature Accuracy Tolerance
+/-1 Degrees C
Plug Type
5-15P
Compressor Speed
3,500 RPM
Door Lock Type
Keyed Lock
Product Type
Lab Refrigerator
Standards
cETLus
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Alarm Type
Temperature
Caster Configuration
(4) Swivel
Includes Alarm
Yes
Interior Lighting Type
LED
Current
4.5 A
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerant Type
R-290
Interior Material
Aluminum/Stainless Steel
Weight
515 lb
Condenser Type
Hermetic
Door Exterior Material
Glass
Frequency
60 Hz
Temperature Display
Yes

Description

Laboratory Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A, Hz 60 Hz, Voltage 115V, Color White, Door Type Swing Glass, Door Material Glass, Number of Doors 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.