Zoro Homepage

Box Rack Storage

  • Mfr # ABS 1

  • Zoro # G611420034


product price: $2,886.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
16 3/4 in
Overall Length
20 in
Overall Width
14 5/8 in
Overall Diameter
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS 1
Zoro #
G611420034
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 3/4 in
Overall Length
20 in
Overall Width
14 5/8 in
Overall Diameter
7 1/4 in

Details

Item
Box Rack Storage
Material
Aluminum
Includes
Hanging Racks
Capacity
47.4 L
Weight - Empty
42 lb
Normal Evaporation Rate
0.19 L
Product Type
Cryogenic Box Rack Storage
Operating Pressure - Maximum
22 psi
Safety Features Included
Lid Lock
Weight - Full
120 lb

Description

Box Rack Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.