Zoro Homepage

Box Rack Storage

  • Mfr # ABS 2

  • Zoro # G011419935


product price: $5,215.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
27 1/4 in
Overall Length
22 in
Overall Width
7 3/4 ft
Overall Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS 2
Zoro #
G011419935
UPC #
-
Country of Origin
China

Dimensions

Overall Height
27 1/4 in
Overall Length
22 in
Overall Width
7 3/4 ft
Overall Diameter
22 in

Details

Item
Box Rack Storage
Material
Aluminum
Includes
Hanging Racks
Capacity
61 L
Weight - Full
182 lb
Product Type
Cryogenic Box Rack Storage
Normal Evaporation Rate
0.85 L
Safety Features Included
Lid Lock
Weight - Empty
58 lb
Operating Pressure - Maximum
22 psi

Description

Box Rack Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.