Cabinet, 1 cu ft, Overall 21.25" Hx17.25"W

  • Mfr # CRT-ABT-HC-UCFS-0504

  • Zoro # G103528590


product price:  $1,679.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Standards
UL/CUL
Includes
(3) Adjustable Shelves
Amps
0.9 A
Product Type
Controlled Room Temperature Cabinet
Chamber Width
19.875 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRT-ABT-HC-UCFS-0504
Zoro #
G103528590
UPC #
-
Country of Origin
China

Dimensions

Chamber Width
19.875 in
Overall Width
23 3/4 in
Chamber Height
26.75 in
Overall Depth
24 in
Overall Height
32 1/8 in
Chamber Depth
16 in
Interior Height
23 3/4 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Width
19 7/8 in
Interior Depth
16 in

Details

Item
Controlled Room Temperature Cabinet
Standards
UL/CUL
Includes
(3) Adjustable Shelves
Amps
0.9 A
Product Type
Controlled Room Temperature Cabinet
Type
Room Temperature
Temp. Range
77 Degrees F
Capacity
1 cu ft
Compliance
UL/CUL Listed
Voltage
115 V
Warranty
2 yr
Hz
60 Hz
Green Certification or Other Recognition
AP Certified Nontoxic
Operating Temperature - Maximum
25 Degrees C
Phase
Single-Phase
Frequency
60 Hz
Current
1.3 A
Temperature Environment Type
Room Temperature
Operating Temperature - Minimum
20 Degrees C
Storage Capacity
5.2 cu ft

Description

Temperature Controlled Room, Room Temperature, Temp. Range 77 Degrees F, Capacity 1 cu ft, Chamber Height 26.75 in, Chamber Width 19.875 in, Chamber Depth 16 in, Overall Height 21.25 in, Overall Width 17.25 in, Overall Depth 19.25 in, Voltage 115V, 60 Hz Hz, Amps 0.9 A, Compliance UL/CUL Listed, Includes (2) Adjustable Shelves, Keyed Door Lock, Led Interior Light, Magnetic Door Gasket, Vaccine Storage Power Cord Warning Label, Warranty 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.