Shop AMERICAN BIOTECH SUPPLY

Cabinet, 2.5cu ft, Overall 30.75"Hx17.75"W

  • Mfr # CRT-ABT-HC-UCBI-0204
  • Zoro # G703528648

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Standards
UL/CUL
Includes
(4) Adjustable Shelves
Overall Depth
22 3/4 in
Temp. Range
46 Degrees F
Amps
0.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRT-ABT-HC-UCBI-0204
Zoro #
G703528648
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22 3/4 in
Chamber Depth
13.25 in
Overall Height
30 3/4 in
Chamber Width
14.25 in
Overall Width
17 3/4 in
Chamber Height
23.25 in
Interior Depth
13 1/4 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Width
14 in
Interior Height
23 1/4 in

Details

Item
Controlled Room Temperature Cabinet
Standards
UL/CUL
Includes
(4) Adjustable Shelves
Temp. Range
46 Degrees F
Amps
0.9 A
Product Type
Controlled Room Temperature Cabinet
Hz
60 Hz
Warranty
2 yr
Voltage
115 V
Capacity
2.5 cu ft
Type
Room Temperature
Compliance
ADA Compliant; UL/CUL Listed
Green Certification or Other Recognition
AP Certified Nontoxic
Operating Temperature - Minimum
20 Degrees C
Phase
Single-Phase
Current
0.9 A
Operating Temperature - Maximum
25 Degrees C
Frequency
60 Hz
Storage Capacity
2.5 cu ft
Temperature Environment Type
Room Temperature
Door Type
Solid
Door Hinge
Right

Description

Temperature Controlled Room, Room Temperature, Temp. Range 46 Degrees F, Capacity 2.5 cu ft, Chamber Height 23.25 in, Chamber Width 14.25 in, Chamber Depth 13.25 in, Overall Height 30.75 in, Overall Width 17.75 in, Overall Depth 19.5 in, Voltage 115V, 60 Hz Hz, Amps 0.9 A, Compliance ADA Compliant; UL/CUL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews