Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chromatography Refrigerator, White

  • Mfr # ABT-HC-CP-26-TS

  • Zoro # G006427433


product price: $7,298.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
29 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-26-TS
Zoro #
G006427433
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 7/8 in
Overall Height
6 1/2 ft
Overall Depth
36 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Width
23 3/4 in
Refrigerator Interior Depth
28 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Chromatography Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
4
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Material
Glass
Application
Chromatography
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Agency Compliance
ETL
Product Type
Lab Refrigerator
Application - Laboratory Refrigerator/Freezer
Chromatography
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
3 A
Hz
60 Hz
Defrost
Cycle
Alarm Type
Door Ajar, Temperature
Includes Alarm
Yes
Includes Probe Port
Yes
Interior Lighting Type
LED
Interior Material
Steel
Current
3 A
Caster Configuration
Swivel
Refrigerator Temperature - Maximum
10 Degrees C
Weight
315 lb
Refrigerator Temperature - Minimum
1 Degrees C
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Compressor Speed
3,500 RPM
Door Insulation Material
HDU
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Refrigerant Type
R-290
Condenser Type
Hermetic
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Standards
ETL
Frequency
60 Hz
Door Exterior Material
Powder Coated Steel
Plug Type
NEMA 5-15

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 36 1/2 in, Overall Height 6 1/2 ft, Overall Width 29 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.