Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chromatography Refrigerator, White

  • Mfr # ABT-HC-CP-26

  • Zoro # G306427072


product price: $6,698.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
29 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-26
Zoro #
G306427072
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 7/8 in
Overall Height
6 1/2 ft
Overall Depth
36 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Width
23 3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
28 in

Details

Item
Chromatography Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
4
Amps
3 A
Product Type
Lab Refrigerator
Application
Chromatography
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Application - Laboratory Refrigerator/Freezer
Chromatography
Hz
60 Hz
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Material
Glass
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Defrost
Cycle
Agency Compliance
ETL
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Standards
ETL
Refrigerant Type
R-290
Shelf Adjustability
Adjustable
Defrost Method
Cycle
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Frequency
60 Hz
Interior Material
Steel
Current
3 A
Includes Alarm
Yes
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Hermetic
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Refrigerator Temperature - Minimum
1 Degrees C
Plug Type
NEMA 5-15
Temperature Display
Yes
Door Insulation Material
HDU
Alarm Indicator Type
Audio and Visual
Caster Configuration
Swivel
Weight
315 lb
Interior Lighting Type
LED
Door Exterior Material
Powder Coated Steel
Alarm Type
Temperature

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 36 1/2 in, Overall Height 6 1/2 ft, Overall Width 29 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.