Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chromatography Refrigerator, White

  • Mfr # ABT-HC-CP-33

  • Zoro # G506427056


product price: $9,098.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
41 1/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-33
Zoro #
G506427056
UPC #
-
Country of Origin
China

Dimensions

Overall Width
41 1/8 in
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Refrigerator Interior Width
34 1/4 in
Probe Port Size
3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
23 3/4 in

Details

Item
Chromatography Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
33 cu ft
Number of Doors
2
Refrigerator Capacity
33 cu ft
Control Type
Microprocessor
Number of Shelves
8
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Chromatography
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Hinge
Sliding
Application
Chromatography
Product Type
Lab Refrigerator
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
33 cu ft
Agency Compliance
ETL
Defrost
Cycle
Hz
60 Hz
Amps
3 A
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Frequency
60 Hz
Interior Material
Steel
Refrigerant Type
R-290
Shelf Adjustability
Adjustable
Compressor Speed
3,500 RPM
Door Insulation Material
HDU
Door Exterior Material
Powder Coated Steel
Includes Alarm
Yes
Interior Lighting Type
LED
Plug Type
NEMA 5-15
Temperature Display
Yes
Current
4.5 A
Caster Configuration
Swivel
Refrigerator Temperature - Minimum
1 Degrees C
Defrost Method
Cycle
Alarm Type
Temperature
Weight
369 lb
Standards
ETL
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 41 1/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.