Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chromatography Refrigerator, White

  • Mfr # ABT-HC-CP-36

  • Zoro # G206427080


product price: $8,798.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
41 1/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-36
Zoro #
G206427080
UPC #
-
Country of Origin
China

Dimensions

Overall Width
41 1/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Probe Port Size
3/4 in
Refrigerator Interior Depth
23 5/8 in
Refrigerator Interior Width
34 7/8 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Chromatography Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
36 cu ft
Number of Doors
2
Refrigerator Capacity
36 cu ft
Control Type
Microprocessor
Number of Shelves
8
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Amps
4.5 A
Hz
60 Hz
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Hinge
Right
Door Material
Glass
Product Type
Lab Refrigerator
Agency Compliance
ETL
Refrigerator Capacity (Cu.-Ft.)
36 cu ft
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
Chromatography
Application
Chromatography
Temperature Display
Yes
Weight
355 lb
Standards
ETL
Temperature Accuracy Tolerance
+/-1 Degrees C
Plug Type
NEMA 5-15
Refrigerator/Freezer Type
Refrigerator
Includes Probe Port
Yes
Current
4.5 A
Door Exterior Material
Powder Coated Steel
Condenser Type
Hermetic
Interior Material
Steel
Alarm Type
Temperature
Caster Configuration
Swivel
Defrost Method
Cycle
Includes Alarm
Yes
Interior Lighting Type
LED
Compressor Speed
3,500 RPM
Door Lock Type
Keyed Lock
Refrigerant Type
R-290
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
1 Degrees C
Door Insulation Material
HDU
Frequency
60 Hz
Refrigerator Temperature - Maximum
10 Degrees C
Shelf Adjustability
Adjustable

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 41 1/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.