Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chromatography Refrigerator, White

  • Mfr # ABT-HC-CP-47

  • Zoro # G206427103


product price: $8,498.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
4 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-47
Zoro #
G206427103
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Refrigerator Interior Depth
23 in
Refrigerator Interior Width
4 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/4 in

Details

Item
Chromatography Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
47 cu ft
Number of Doors
2
Refrigerator Capacity
47 cu ft
Control Type
Microprocessor
Number of Shelves
8
Door Hinge
Sliding
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Hz
60 Hz
Defrost
Cycle
Application - Laboratory Refrigerator/Freezer
Chromatography
Amps
4.5 A
Laboratory Refrigerator/Freezer Item
Refrigerator
Application
Chromatography
Product Type
Lab Refrigerator
Door Material
Glass
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
47 cu ft
Agency Compliance
ETL
Temperature Accuracy Tolerance
+/-1 Degrees C
Defrost Method
Cycle
Compressor Speed
3,500 RPM
Caster Configuration
Swivel
Refrigerator Temperature - Maximum
10 Degrees C
Interior Material
Steel
Temperature Display
Yes
Interior Lighting Type
LED
Door Exterior Material
Powder Coated Steel
Alarm Type
Temperature
Plug Type
NEMA 5-15
Weight
458 lb
Door Insulation Material
HDU
Includes Probe Port
Yes
Standards
ETL
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Frequency
60 Hz
Refrigerant Type
R-290
Current
4.5 A
Refrigerator Temperature - Minimum
1 Degrees C
Shelf Adjustability
Adjustable

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 47 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 4 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.