Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chromatography Refrigerator, White

  • Mfr # ABT-HC-CP-69

  • Zoro # G306427140


product price: $12,748.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
5 1/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-69
Zoro #
G306427140
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/4 ft
Overall Height
6 1/2 ft
Overall Depth
33 1/4 in
Refrigerator Interior Width
6 1/4 ft
Probe Port Size
3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
24 3/4 in

Details

Item
Chromatography Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
69 cu ft
Number of Doors
3
Refrigerator Capacity
69 cu ft
Control Type
Microprocessor
Number of Shelves
12
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Chromatography
Door Material
Glass
Product Type
Lab Refrigerator
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Defrost
Cycle
Door Hinge
Sliding
Amps
7.5 A
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
69 cu ft
Hz
60 Hz
Agency Compliance
ETL
Application
Chromatography
Compressor Speed
3,500 RPM
Refrigerator Temperature - Maximum
10 Degrees C
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes
Standards
ETL
Caster Configuration
Swivel
Defrost Method
Cycle
Shelf Adjustability
Adjustable
Door Insulation Material
HDU
Door Exterior Material
Powder Coated Steel
Refrigerator/Freezer Type
Refrigerator
Current
7.5 A
Interior Lighting Type
LED
Frequency
60 Hz
Interior Material
Steel
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Alarm Type
Temperature
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerant Type
R-290
Temperature Display
Yes
Weight
688 lb
Condenser Type
Hermetic
Plug Type
NEMA 5-15

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 69 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 1/2 ft, Overall Width 5 1/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 7.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.