Zoro Homepage

Chromatography Refrigerator, White

  • Mfr # ABT-HC-CP-72-TS

  • Zoro # G106427449


product price: $13,748.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
5 1/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-72-TS
Zoro #
G106427449
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/4 ft
Overall Height
6 1/2 ft
Overall Depth
34 in
Refrigerator Interior Depth
24 3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
6 1/4 ft
Probe Port Size
3/4 in

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 in, Overall Height 6 1/2 ft, Overall Width 5 1/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 7.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.