Zoro Homepage

Chromatography Refrigerator, Wht, 79 in H

  • Mfr # ABT-HC-CP-16-TS

  • Zoro # G606427369


product price: $6,888.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 1/2 in
Includes
Magnetic Door Gasket
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-16-TS
Zoro #
G606427369
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 1/2 in
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Refrigerator Interior Depth
19 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Width
20 in
Refrigerator Interior Height
4 ft

Details

Item
Chromatography Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
16 cu ft
Number of Doors
1
Refrigerator Capacity
16 cu ft
Control Type
Microprocessor
Number of Shelves
3
Refrigerator Capacity (Cu.-Ft.)
16 cu ft
Amps
3 A
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60 Hz
Product Type
Lab Refrigerator
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
Chromatography
Application
Chromatography
Door Material
Glass
Door Hinge
Right
Defrost
Cycle
Agency Compliance
ETL
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Compressor Speed
3,500 RPM
Condenser Type
Hermetic
Defrost Method
Cycle
Weight
243 lb
Refrigerant Type
R-290
Shelf Adjustability
Adjustable
Refrigerator Temperature - Maximum
10 Degrees C
Interior Lighting Type
LED
Refrigerator Temperature - Minimum
1 Degrees C
Alarm Indicator Type
Audio and Visual
Door Exterior Material
Powder Coated Steel
Plug Type
NEMA 5-15
Standards
ETL
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Door Ajar, Temperature
Caster Configuration
Swivel
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
3 A
Includes Alarm
Yes
Temperature Display
Yes
Interior Material
Steel

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 16 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 29 3/4 in, Overall Height 6 5/8 ft, Overall Width 26 1/2 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.