Zoro Homepage

Chromatography Refrigerator, Wht, 79 in H

  • Mfr # ABT-HC-CP-16

  • Zoro # G606427055


product price: $6,089.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 1/2 in
Includes
Magnetic Door Gasket
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CP-16
Zoro #
G606427055
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 1/2 in
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Probe Port Size
3/4 in
Refrigerator Interior Height
4 ft
Refrigerator Interior Depth
19 1/2 in
Refrigerator Interior Width
20 in

Details

Item
Chromatography Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
16 cu ft
Number of Doors
1
Refrigerator Capacity
16 cu ft
Control Type
Microprocessor
Number of Shelves
3
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
16 cu ft
Amps
3 A
Application
Chromatography
Defrost
Cycle
Product Type
Lab Refrigerator
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Hinge
Right
Door Material
Glass
Agency Compliance
ETL
Application - Laboratory Refrigerator/Freezer
Chromatography
Hz
60 Hz
Refrigerator Temperature - Maximum
10 Degrees C
Alarm Type
Temperature
Plug Type
NEMA 5-15
Frequency
60 Hz
Shelf Adjustability
Adjustable
Defrost Method
Cycle
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Weight
243 lb
Interior Lighting Type
LED
Door Insulation Material
HDU
Refrigerator Temperature - Minimum
1 Degrees C
Door Exterior Material
Powder Coated Steel
Current
3 A
Interior Material
Steel
Condenser Type
Hermetic
Refrigerator/Freezer Type
Refrigerator
Includes Probe Port
Yes
Standards
ETL
Caster Configuration
Swivel
Refrigerant Type
R-290
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 16 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 29 3/4 in, Overall Height 6 5/8 ft, Overall Width 26 1/2 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.