Zoro Homepage

Cryogenic Canister

  • Mfr # ABS ET 36

  • Zoro # G211420175


product price: $2,174.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
27 1/4 in
Overall Length
18 1/4 in
Overall Diameter
30 5/8 in
Includes
Canister, LN2 Measuring Ruler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS ET 36
Zoro #
G211420175
UPC #
-
Country of Origin
China

Dimensions

Overall Height
27 1/4 in
Overall Length
18 1/4 in
Overall Diameter
30 5/8 in

Details

Item
Cryogenic Canister
Material
Aluminum
Includes
Canister, LN2 Measuring Ruler
Capacity
36 L
Product Type
Cryogenic Storage Cannister
Weight - Full
100 lb
Weight - Empty
34 lb
Operating Pressure - Maximum
22 psi
Normal Evaporation Rate
0.26 L

Description

Cryogenic Canister

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.