Zoro Homepage

Cryogenic Canister

  • Mfr # ABS ET 8

  • Zoro # G311420167


product price: $1,896.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
18 1/2 in
Overall Length
10 1/4 in
Overall Diameter
20 3/8 in
Includes
Canister, LN2 Measuring Ruler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS ET 8
Zoro #
G311420167
UPC #
-
Country of Origin
China

Dimensions

Overall Height
18 1/2 in
Overall Length
10 1/4 in
Overall Diameter
20 3/8 in

Details

Item
Cryogenic Canister
Material
Aluminum
Includes
Canister, LN2 Measuring Ruler
Capacity
8 L
Product Type
Cryogenic Storage Cannister
Normal Evaporation Rate
0.13 L
Operating Pressure - Maximum
22 psi
Weight - Empty
12 lb
Weight - Full
27 lb

Description

Cryogenic Canister

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.