Zoro Homepage

Cryogenic storage system

  • Mfr # AMIV-1

  • Zoro # G711420231


product price: $23,961.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Height
44 in
Overall Length
30 1/2 in
Overall Width
23 in
Overall Diameter
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMIV-1
Zoro #
G711420231
UPC #
-
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
30 1/2 in
Overall Width
23 in
Overall Diameter
11 1/2 in

Details

Item
Cryogenic Storage System
Material
Stainless Steel
Includes
6 ft Stainless Steel Armor-Plated Transfer Hose, Casters, Keyed Lid Lock, Sentry LN2 Controller
Capacity
165 L
Weight - Full
537 lb
Operating Pressure - Maximum
22 psi
Weight - Empty
245 lb
Product Type
Cryogenic Storage System
Normal Evaporation Rate
5 L

Description

Cryogenic storage system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.