Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic storage system

  • Mfr # AMIV-2 PS

  • Zoro # G011420177


product price: $36,559.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Height
44 in
Overall Length
38 1/2 in
Overall Width
34 in
Overall Diameter
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMIV-2 PS
Zoro #
G011420177
UPC #
-
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
38 1/2 in
Overall Width
34 in
Overall Diameter
17 in

Details

Item
Cryogenic Storage System
Material
Stainless Steel
Includes
AutoMax Tank, CryoGloves, LN2 Measuring Rod, Polycarbonate Boxes (25 Cell, 81 Cell or 100 Cell), Sentry LN2 Controller, Stainless Steel Rack Inventory System, Transfer Hose
Capacity
365 L
Weight - Empty
405 lb
Operating Pressure - Maximum
22 psi
Product Type
Cryogenic Storage System
Weight - Full
1,046 lb
Normal Evaporation Rate
7 L

Description

Cryogenic storage system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.