Zoro Homepage

Cryogenic storage system

  • Mfr # KVP-2

  • Zoro # G711420170


product price: $62,554.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Height
4 3/8 ft
Overall Length
45 in
Overall Diameter
45 in
Includes
6 ft Stainless Steel Armor-Plated Transfer Hose, Casters, Flat Stainless Steel Work Surface, Folding Step, Inventory Carousel, Keyed Lid Lock, LN2 Measuring Rod, Sentry Plus LN2 Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVP-2
Zoro #
G711420170
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 3/8 ft
Overall Length
45 in
Overall Diameter
45 in

Details

Item
Cryogenic Storage System
Material
Stainless Steel
Includes
6 ft Stainless Steel Armor-Plated Transfer Hose, Casters, Flat Stainless Steel Work Surface, Folding Step, Inventory Carousel, Keyed Lid Lock, LN2 Measuring Rod, Sentry Plus LN2 Controller
Capacity
698 L
Weight - Empty
920 lb
Weight - Full
2,164 lb
Normal Evaporation Rate
9 L
Product Type
Cryogenic Storage System
Operating Pressure - Maximum
22 psi

Description

Cryogenic storage system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.